APPLE COMPUTER MKU63AM/A COMPATIBLE 67W 20V AT 3.25A WHITE MAGSAFE 2 LAPTO

  • Mfr # MKU63AM/A-AA

  • Zoro # G210725554


product price:  $95.35
/ea
Free Shipping & Returns

Key Features

Compatible With
Apple Computer Notebooks
Includes
67W Power Adapter1 x Power Cord
Input Voltage
100 V AC - 240 V AC
Frequency
60 Hz, 50 Hz
Max. Input Current
1.65 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKU63AM/A-AA
Zoro #
G210725554
UPC #
195285589125
Country of Origin
China

Dimensions

Width
3.5 in
Height
1.5 in

Details

Item
Power Adapter
Compatible With
Apple Computer Notebooks
Includes
67W Power Adapter1 x Power Cord
Input Voltage
100 V AC - 240 V AC
Frequency
60 Hz, 50 Hz
Max. Input Current
1.65 A
Max. Output Power
67 W
Color
White
Device Supported
Notebook
Brand Compatibility
Apple
USB Type-C
Yes
Output Voltage
15V DC
Max. Output Current
3.30 A
Universal Adapter
Yes
Maximum Output Current
3.25 A
USB Power Delivery
1 x Type-C 67W
Maximum Input Current
1.65 A
Voltage
20 V DC
Maximum Output Power
67 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.