ARISTA CAB-D-D-400G-2-5M COMP DAC 2.5M
- Mfr # CAB-D-D-400G-2-5M-AO
- Zoro # G310727038
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8.20 ft
For Use With
Network Device
Jacket Color
Black
Jacket Material
Copper
End 2 Connection Type
QSFP-DD Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAB-D-D-400G-2-5M-AO
- Zoro #
- G310727038
- UPC #
- 195285214089
- Country of Origin
- United States
Dimensions
- Cable Length
- 8.20 ft
Details
- For Use With
- Network Device
- Jacket Color
- Black
- Item
- Network Cable
- Jacket Material
- Copper
- End 2 Connection Type
- QSFP-DD Network - Male
- Jacket Type
- VW-1
- End 1 Connection Type
- QSFP-DD Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.