Shop ADD-ON
See all product information
Create Account
ARISTA COMP SFP28 LC 25G-ZR 1300NM 80KM
- Mfr # SFP-25GBASE-ZR-AR-AO
- Zoro # G410727969
product price:Â
$
6,375.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
32 Degree F to 158 Degree F
Max. Distance - Fiber Optic Cable
80 km
Number of Ports
1
For Use With
Optical Network
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GBASE-ZR-AR-AO
- Zoro #
- G410727969
- UPC #
- 195285721778
- Country of Origin
- Multiple
- Temp. Range
- 32 Degree F to 158 Degree F
- Max. Distance - Fiber Optic Cable
- 80 km
- Number of Ports
- 1
- For Use With
- Optical Network
- Connector Type
- LC Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.