ARISTA NETWORKS QSFP-100G-ZR4-AR COMPATIBLE TAA COMPLIANT 100GBASE-ZR4 QSF
- Mfr # QSFP-100G-ZR4-AR-AO
- Zoro # G310726963
product price:Â
$
11,731.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
80 km
Overall Length
4.9 in
For Use With
Optical Network
Connector Type
LC Network - Male
Temp. Range
32 Degree F to 158 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-ZR4-AR-AO
- Zoro #
- G310726963
- UPC #
- 195285187864
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.9 in
Details
- Max. Distance - Fiber Optic Cable
- 80 km
- For Use With
- Optical Network
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.