ARISTA NETWORKS SFP-25G-MR-SR COMPATIBLE 25GBASE-SR SFP28 TRANSCEIVER MMF

  • Mfr # SFP-25G-MR-SR-AO

  • Zoro # G910768691


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Fiber Optic Mode
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-25G-MR-SR-AO
Zoro #
G910768691
UPC #
195285520609
Country of Origin
Multiple

Details

Application
Data Networking
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Fiber Optic Mode
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Network Technology
25GBase-SR
Max. Data Transfer Rate
25 Gbit/s
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Item
SFP28 Module
Media Type Supported
Optical Fiber
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.