
ARISTA SFP-10G-TL-AR COMP SFP+ RJ-45 CU
Mfr # SFP-10G-TL-AR-AO
Zoro # G310725638
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-TL-AR-AO
Zoro #
G310725638
UPC #
-
Country of Origin
Multiple
Details
Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Application
Data Networking
Max. Distance Supported
0.03 km
Interfaces/Ports Details
(1) RJ-45 10GBase-TX Network
Network Technology
10GBase-TX
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Features
Hot-swappable
Max. Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
Maximum Data Transfer Rate
10-Gbit/s
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
0.03 km
Form Factor
Hot-swappable
Network Standard
10GBase-TX
Minimum Operating Temperature
32°F (0°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.