JUNIPER JNP-SFP-25G-LR-300M COMP SFP28

  • Mfr # JNP-SFP-25G-LR-300M-AO

  • Zoro # G110725906


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
25GBase-LRL
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-SFP-25G-LR-300M-AO
Zoro #
G110725906
UPC #
195285130525
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
1310 nm
Width
0.6 in
Height
0.4 in

Details

Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
25GBase-LRL
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
LC 25GBase-LRL Network
Application
Optical Network
Media Type Supported
Optical Fiber
Max. Distance Supported
0.30 km
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
25 Gbit/s
Ethernet Technology
25 Gigabit Ethernet
Environmentally Friendly
Yes
Maximum Operating Temperature
158°F (70°C)
Form Factor
Hot-swappable
Network Standard
25GBase-LRL
Minimum Operating Temperature
32°F (0°C)
Maximum Distance Supported
0.30 km
Maximum Data Transfer Rate
25-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.