ARISTA SFP-10G-TL2-AR COMP SFP+ RJ-45

  • Mfr # SFP-10G-TL2-AR-AO

  • Zoro # G210725714


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-TL2-AR-AO
Zoro #
G210725714
UPC #
195285364807
Country of Origin
Multiple

Details

Item
SFP+ Module
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-TX
Application
Data Networking
Max. Data Transfer Rate
10 Gbit/s
Interfaces/Ports Details
(1) RJ-45 10GBase-TX Network
Max. Distance Supported
0.03 km
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Maximum Operating Temperature
32°F (0°C)
Maximum Distance Supported
0.03 km
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-TX
Minimum Operating Temperature
32°F (0°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.