Shop SIIG
See all product information
Create Account
ADDS 2 10G ETHERNET PORTS VIA AN AVAILABLE PCIE 2.1 X8 OR LARGER PCIE SLOT TO SE
- Mfr # LB-GE0311-S1
- Zoro # G315223122
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Includes
Dual Port 10G Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Height
0.8 in
Depth
4.7"
Width
6.7 in
Device Supported
Server, Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB-GE0311-S1
- Zoro #
- G315223122
- UPC #
- 662774043715
- Country of Origin
- China
Dimensions
- Height
- 0.8 in
- Depth
- 4.7"
- Width
- 6.7 in
Details
- Item
- 10Gigabit Ethernet Card
- Includes
- Dual Port 10G Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
- Device Supported
- Server, Computer
- Number of Network (RJ-45) Ports
- 2
- Environmentally Friendly
- Yes
- Total Number of Ports
- 2
- Network Technology
- 10GBase-T
- Host Interface
- PCI Express 2.1 x8
- Media Type Supported
- Twisted Pair
- Network Standard
- 10GBase-T
- Form Factor
- Plug-in Card
- Number of Ports
- 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.