Shop ADD-ON
See all product information
Create Account
ARUBA NETWORKS JW101A COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ TO SFP+ DIR
- Mfr # JW101A-AO
- Zoro # G410726665
product price:Â
$
51.99
/ea
Key Features
Jacket Material
Copper
Standards
MSA Compliant
End 2 Connection Type
SFP+ Network - Male
Overall Length
39.4 in
End 1 Connection Type
SFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JW101A-AO
- Zoro #
- G410726665
- UPC #
- 821455874066
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 39.4 in
Details
- Jacket Material
- Copper
- Standards
- MSA Compliant
- Item
- Network Cable
- End 2 Connection Type
- SFP+ Network - Male
- End 1 Connection Type
- SFP+ Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.