Addon 3M Lc (Male) To Lc (Male) Aqua Om4 Duplex Fiber Ofnr
- Mfr # ADD-LC-LC-FM-3M5OM4
- Zoro # G0144500
product price:Â
$
47.15
/ea
Key Features
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Aqua
Overall Length
9.84 ft
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-FM-3M5OM4
- Zoro #
- G0144500
- UPC #
- 821456091288
- Country of Origin
- Unknown
- Item
- Network Cable
- End 1 Connection Type
- (2) LC Network - Male
- End 2 Connection Type
- (2) LC Network - Male
- Jacket Color
- Aqua
- Cable Type
- Fiber Optic
- Features
- Stranded
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Multi-mode
- Jacket Type
- OFNR, Riser
- Device Supported
- Transceiver, Network Device
- Connector Gender on First End
- Male
- Shielding
- No
- Fiber Category
- OM4
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Mode
- Multi Mode
- For Use With
- Transceiver
Dimensions
- Overall Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.