Zoro Homepage

ASUS 0A001-0033010 COMP PWR ADPT

  • Mfr # 0A001-0033010-AA

  • Zoro # G910725250


product price: $53.89
/ea

Key Features

Device Supported
Notebook
Color
Black
Brand Compatibility
Asus
Max. Output Power
33 W
Max. Output Current
1.75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A001-0033010-AA
Zoro #
G910725250
UPC #
821455459737
Country of Origin
China

Details

Device Supported
Notebook
Item
AC Adapter
Color
Black
Brand Compatibility
Asus
Max. Output Power
33 W
Max. Output Current
1.75 A
Output Voltage
19V DC
Compatibility
Asus Notebooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.