ASUS 90XB05TN-MPW010 COMPATIBLE 45W 20V AT 2.25A BLACK 4.0 MM X 1.3 MM LAP
- Mfr # 90XB05TN-MPW010-AA
- Zoro # G210726681
product price:Â
$
56.15
/ea
Key Features
Compatible With
Asus Notebooks
Includes
45W Power Adapter1 x Power Cord
Color
Black
Max. Output Power
45 W
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90XB05TN-MPW010-AA
- Zoro #
- G210726681
- UPC #
- 195285124128
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Width
- 3.5 in
Details
- Item
- Power Adapter
- Compatible With
- Asus Notebooks
- Includes
- 45W Power Adapter1 x Power Cord
- Color
- Black
- Max. Output Power
- 45 W
- Device Supported
- Notebook
- Max. Output Current
- 2.37 A
- Output Voltage
- 19V DC
- Brand Compatibility
- Asus
- Voltage
- 19V DC
- Maximum Output Power
- 45 W
- Maximum Output Current
- 2.37 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.