Shop ASUS
See all product information
Create Account
BLUETOOTH 6.0 ADAPTER, SUPPORTS UP TO 7 DEVICE CONNECTIONS, ULTRA
- Mfr # USB-BT600
- Zoro # G023959719
product price:Â
$
29.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
7.1 in
Width
14.9 in
Bluetooth Standard
Bluetooth 6.0
Height
17.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB-BT600
- Zoro #
- G023959719
- UPC #
- -
- Country of Origin
- Unknown
- Bluetooth Standard
- Bluetooth 6.0
Dimensions
- Depth
- 7.1 in
- Width
- 14.9 in
- Height
- 17.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.