Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BROCADE/JUNIPER COMP BX 10KM 1310/1490NM

  • Mfr # SFP-1G-BX-U-BJ-AO

  • Zoro # G610725420


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Depth
2.2"
Height
0.4 in
Width
0.6 in
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G-BX-U-BJ-AO
Zoro #
G610725420
UPC #
195285763471
Country of Origin
Multiple

Dimensions

Depth
2.2"
Height
0.4 in
Width
0.6 in
Fiber Optic Cable Wavelength
1310 nm, 1490 nm

Details

Item
SFP
Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
158°F (70°C)
Interfaces/Ports Details
LC 1000Base-BX Network
Maximum Data Transfer Rate
1-Gbit/s
Fiber Mode Supported
Single-mode
Maximum Distance Supported
10 km
Network Technology
1000Base-BX
Features
Bi-Directional (BiDi), Digital Optical Monitoring (DOM)
Network Standard
1000Base-BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.