
CALIX COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 LOW POWER TRANSCEIVER
Mfr # QSFP28-100GB-SR4-LP-CX-AO
Zoro # G110768590
product price:Â $968.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP28-100GB-SR4-LP-CX-AO
Zoro #
G110768590
UPC #
195285640673
Country of Origin
Multiple
Details
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
100GBase-SR4
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Item
QSFP28 Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.