Shop ADD-ON
See all product information
Create Account
This 20-Pack Of Ubiquiti Uf-Rj45-1G-20Pk Compatible Sfp, PK20
- Mfr # UF-RJ45-1G-20PK-AO
- Zoro # G1880073
product price:Â
$
1,004.99
/pk of 20, $50.25/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF-RJ45-1G-20PK-AO
- Zoro #
- G1880073
- UPC #
- 821455734452
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Application
- Data Networking
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- RJ-45
- Media Type Supported
- Twisted Pair
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Item
- SFP (mini-GBIC)
- Network Technology
- 1000Base-TX
- Interfaces/Ports Details
- (1) RJ-45 1000Base-TX LAN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.