Zoro Homepage

CAT5E FTP SHIELDED INLINE COUPLER

  • Mfr # ADD-C5EFCP-MT

  • Zoro # G110726866


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

End 1 Gender
Female
End 1 Connection Type
(1) RJ-45 Network Female
End 2 Gender
Female
End 2 Connection Type
(1) RJ-45 Network Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C5EFCP-MT
Zoro #
G110726866
UPC #
195285065797
Country of Origin
China

Details

Item
Network Adapter
End 1 Gender
Female
End 1 Connection Type
(1) RJ-45 Network Female
End 2 Gender
Female
End 2 Connection Type
(1) RJ-45 Network Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.