CIENA 160-9402-900-4WDM-20-I COMP LC

  • Mfr # 160-9402-900-4WDM-20-I-AO

  • Zoro # G410730174


product price:  $4,540.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Network Technology
100GBase-4WDM-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-9402-900-4WDM-20-I-AO
Zoro #
G410730174
UPC #
195285200723
Country of Origin
United States

Dimensions

Fiber Optic Cable Wavelength
1295 nm, 1309 nm
Height
0.4 in
Width
0.8 in

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Network Technology
100GBase-4WDM-20
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Interfaces/Ports Details
LC 100GBase-4WDM-20 Network
Max. Data Transfer Rate
100 Gbit/s
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
20 km
Fiber Mode Supported
Single-mode
Minimum Operating Temperature
-40°F (-40°C)
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
100GBase-4WDM-20
Maximum Operating Temperature
185°F (85°C)
Maximum Distance Supported
20 km
Form Factor
Hot-swappable
Environmentally Friendly
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.