
CIENA 160-9402-900-4WDM-40-I COMP LC
Mfr # 160-9402-900-4WDM-40-I-AO
Zoro # G610728650
product price: $14,475.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Application
Optical Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
160-9402-900-4WDM-40-I-AO
Zoro #
G610728650
UPC #
195285200969
Country of Origin
United States
Dimensions
Fiber Optic Cable Wavelength
0.1 mil
Details
Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Application
Optical Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
LC 100GBase-4WDM-40 Network
Max. Data Transfer Rate
100 Gbit/s
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Network Technology
100GBase-4WDM-40
Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.