UBIQUITI UF-RJ45-10G COMPATIBLE TAA COMPLIANT 100/1000/10000BASE-TX SFP+ T
- Mfr # UF-RJ45-10G-AO
- Zoro # G110728990
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UF-RJ45-10G-AO
- Zoro #
- G110728990
- UPC #
- 195285549150
- Country of Origin
- Multiple
Details
- Item
- SFP+ Module
- Compatible With
- MSA Compliant
- Connector Type
- RJ-45
- Standards
- TAA Compliant
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) RJ-45 100/1000/10000Base-TX Network
- Application
- Data Networking
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Media Type Supported
- Twisted Pair
- Ethernet Technology
- 10 Gigabit Ethernet
- Max. Distance Supported
- 0.03 km
- Network Technology
- 10GBase-TX
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Operating Temperature
- 158°F (70°C)
- Network Standard
- 10GBase-TX
- Maximum Distance Supported
- 0.03 km
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.