
CIENA XCVR-S80U55-C COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER
Mfr # XCVR-S80U55-C-AO
Zoro # G310768437
product price: $1,670.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Network Technology
10GBase-BX
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCVR-S80U55-C-AO
Zoro #
G310768437
UPC #
195285351715
Country of Origin
Multiple
Details
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Network Technology
10GBase-BX
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Optical Network
Item
SFP+ Module
Max. Data Transfer Rate
10 Gbit/s
Max. Distance Supported
80 km
Connector Type
LC
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.