SFP 8 Gigabit Fiber Module - 2/4/8 Gbps Fiber Channel, LC Multimode, 300m, 850nm
- Mfr # SFP-FC8GMM-LC
- Zoro # G114921922
Key Features
Specifications
Details
- MFR #
- SFP-FC8GMM-LC
- Zoro #
- G114921922
- UPC #
- -
- Country of Origin
- China
- Connector
- LC
- Maximum Data Transfer Rate
- 8 Gbps
- Shape
- Square
- Maximum Transfer Distance
- 300m
- Fiber Type
- Multimode
- Color
- Silver
- Includes
- SFP
- Power Supply
- +3.3V
- Item
- SFP Optical Transceiver
Dimensions
- Depth
- 1.3125 in
- Length
- 5 in
- Width
- 3.3125 in
- Wavelength
- 850nm
Description
Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules are versatile, compact, and hot-swappable media connectors that provide quick and easy network connectivity for a wide range of networking equipment. Compatible with any Cisco or MSA SFF-8472 compliant port, these SFP modules are ideal for network repairs or upgrades.The standardization of SFP technology allows for exceptional flexibility, reducing the need for excess units and surplus fiber often required in fixed installations. These modules offer a data rate of 2/4/8 Gbps and operate in full duplex mode using an FP Laser with an optical wavelength of 850nm.Designed for use with multimode 50/125 or 62.5/125 fiber types, these modules can transmit data up to 300m over 50/125 fiber. They feature an optical output power range of -9 to -3 dBm and a receiving sensitivity of -22 dBm.Key Features: Data Rate: 2/4/8 Gbps Laser Type: FP Laser Mode: Full Duplex Optical wavelength: 850nm Fiber Type: Multimode 50/125 or 62.5/125 Max Distance: 300m over 50/125 Fiber Optical Output Power: -9 to -3 dBm Receiving Sensitivity: -22 dBmUpgrade your network infrastructure with these reliable and efficient Cisco Equivalent SFP Fiber Modules from Networx. Their compatibility and performance make them an excellent choice for businesses looking to enhance their network connectivity without compromising on quality or flexibility.
- •Versatile Speed Options: Supports 2, 4, and 8 Gbps Fiber Channel speeds for flexible network performance.
- •Multimode Fiber Support: Transmits data up to 300 meters using multimode fiber at 850nm wavelength.
- •High-Performance Fiber Channel: Optimized for high-bandwidth applications like data centers and storage networks.
- •Reliable LC Connector: Standard LC interface ensures stable and secure fiber connections.
- •Compact SFP+ Design: Ideal for high-density applications requiring space-efficient networking solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.