Shop ADD-ON
See all product information
Create Account
CIENA XCVR-S80V55-DW23 COMPATIBLE TAA COMPLIANT 10GBASE-DWDM 100GHZ SFP+ T
- Mfr # XCVR-S80V55-DW23-AO
- Zoro # G010727192
product price:Â
$
4,590.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring
Max. Distance - Fiber Optic Cable
80 km
For Use With
Data Networking
Temp. Range
-40 Degree F to 185 Degree F
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCVR-S80V55-DW23-AO
- Zoro #
- G010727192
- UPC #
- 195285372932
- Country of Origin
- Multiple
- Features
- Digital Optical Monitoring
- Max. Distance - Fiber Optic Cable
- 80 km
- For Use With
- Data Networking
- Temp. Range
- -40 Degree F to 185 Degree F
- Connector Type
- LC Network - Male
- Number of Ports
- 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.