CISCO AND F5 NETWORKS COMPATIBLE TAA COMPLIANT 1000BASE-SX SFP TRANSCEIVER

  • Mfr # SFP-1000BASE-SX-CIF5-AO

  • Zoro # G010768638


product price:  $68.35
/ea

Key Features

Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
0.55 km
Fiber Optic Mode
Multi-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000BASE-SX-CIF5-AO
Zoro #
G010768638
UPC #
821456258773
Country of Origin
United States

Details

Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
0.55 km
Fiber Optic Mode
Multi-mode
Number of Ports
1
Network Technology
1000Base-SX
Application
Data Networking
Item
SFP Transceiver
Media Type Supported
Optical Fiber
Connector Type
LC
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.