CISCO AND F5 NETWORKS COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER

  • Mfr # SFP-10GBASE-SR-CIF5-AO

  • Zoro # G510768398


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Width
0.6 in
Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Depth
2.2 in
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GBASE-SR-CIF5-AO
Zoro #
G510768398
UPC #
821456258759
Country of Origin
United States

Dimensions

Width
0.6 in
Depth
2.2 in
Height
0.4 in

Details

Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Network Technology
10GBase-SR
Interfaces/Ports Details
LC 10GBase-SR Network
Maximum Distance Supported
0.30 km
Maximum Data Transfer Rate
10-Gbit/s
Features
Digital Optical Monitoring (DOM)
Fiber Mode Supported
Multi-mode
Maximum Operating Temperature
158°F (70°C)
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.