CISCO AND JUNIPER NETWORKS COMPATIBLE 100GBASE-DWDM 100GHZ PAM4 SINGLE LAM

  • Mfr # QSFP-100GB-DW31-CJ-AO

  • Zoro # G210728951


product price:  $10,340.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Height
0.4 in
Width
0.8 in
Depth
4.9"
Maximum Distance Supported
80 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100GB-DW31-CJ-AO
Zoro #
G210728951
UPC #
195285606921
Country of Origin
Multiple

Dimensions

Height
0.4 in
Width
0.8 in
Depth
4.9"
Fiber Optic Cable Wavelength
1552.52 nm

Details

Item
QSFP28
Connector Type
LC
Maximum Distance Supported
80 km
Maximum Data Transfer Rate
100-Gbit/s
Minimum Operating Temperature
32°F (0°C)
Interfaces/Ports Details
LC 100GBase-DWDM Network
Maximum Operating Temperature
158°F (70°C)
Network Technology
100GBase-DWDM
Fiber Mode Supported
Single-mode
Features
Digital Optical Monitoring (DOM)
Network Standard
100GBase-DWDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.