CISCO AND MELLANOX COMPATIBLE TAA COMPLIANT 100GBASE-CWDM4 QSFP28 TRANSCEI
- Mfr # QSFP28-100GB-CWDM4-CMX-AO
- Zoro # G410768474
product price:Â
$
2,702.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
158°F (70°C)
Features
Digital Optical Monitoring (DOM)
Connector Type
LC
Network Technology
100GBase-CWDM4
Fiber Mode Supported
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-100GB-CWDM4-CMX-AO
- Zoro #
- G410768474
- UPC #
- 195285132413
- Country of Origin
- United States
- Maximum Operating Temperature
- 158°F (70°C)
- Features
- Digital Optical Monitoring (DOM)
- Connector Type
- LC
- Network Technology
- 100GBase-CWDM4
- Fiber Mode Supported
- Single-mode
- Minimum Operating Temperature
- 32°F (0°C)
- Interfaces/Ports Details
- LC 100GBase-CWDM4 Network
- Maximum Distance Supported
- 2 km
- Maximum Data Transfer Rate
- 100-Gbit/s
- Item
- QSFP28
Dimensions
- Width
- 0.8 in
- Height
- 0.4 in
- Fiber Optic Cable Wavelength
- 0.1 mil
- Depth
- 4.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.