Shop ADD-ON
See all product information
Create Account
CISCO COMP DAC 5M 10G-CU PASSIVE TWINAX
- Mfr # SFP-10GB-PDAC5MLZ-C-AO
- Zoro # G410725194
product price:Â
$
70.99
/ea
Key Features
Cable Length
16.40 ft
End 2 Connection Type
SFP+ Network
Jacket Type
LSZH
Jacket Material
Copper
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-PDAC5MLZ-C-AO
- Zoro #
- G410725194
- UPC #
- 195285704344
- Country of Origin
- Multiple
- End 2 Connection Type
- SFP+ Network
- Jacket Type
- LSZH
- Jacket Material
- Copper
- End 1 Connection Type
- SFP+ Network
- For Use With
- Network Device
- Item
- Network Cable
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.