10M MPO/APC TO 2XMPO/APC YELLOW OS2 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # MFP7E40-N010-AO
- Zoro # G715658234
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
MPO-12 Network - Female
Features
Angled Physical Contact
Mode
Single Mode
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFP7E40-N010-AO
- Zoro #
- G715658234
- UPC #
- 195285831880
- Country of Origin
- China
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- MPO-12 Network - Female
- Features
- Angled Physical Contact
- Mode
- Single Mode
- Jacket Color
- Yellow
- Jacket Type
- LSZH
- End 1 Connection Type
- MPO-12 Network
Dimensions
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.