This item is Discontinued.

Add-On Cisco Comp Taa Sfp 1G-Dwdm 120Km Lc Xcvr DWDM-SFP-4056-120-AO

Cisco Comp Taa Sfp 1G-Dwdm 120Km Lc Xcvr (Discontinued)

  • Mfr # DWDM-SFP-4056-120-AO
  • Zoro # G3525406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDM-SFP-4056-120-AO
Zoro #
G3525406
UPC #
821455829912
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
1000Base-DWDM
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-DWDM Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.