Shop ADD-ON
See all product information
Create Account
CISCO COMPATIBLE TAA COMPLIANT 10GBASE-AOC QSFP+ TO SFP+ ACTIVE OPTICAL CA
- Mfr # QSFP-10G-AOC5M-AO
- Zoro # G810726340
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Jacket Material
Fiber
End 2 Connection Type
SFP+ Network - Male
End 1 Connection Type
QSFP+ Network - Male
Standards
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-10G-AOC5M-AO
- Zoro #
- G810726340
- UPC #
- 821455468111
- Country of Origin
- Multiple
- Mode
- Multi Mode
- Jacket Material
- Fiber
- End 2 Connection Type
- SFP+ Network - Male
- End 1 Connection Type
- QSFP+ Network - Male
- Item
- Network Cable
- Standards
- MSA Compliant
Dimensions
- Overall Length
- 16.4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.