Shop ADD-ON
See all product information
Create Account
MELLANOX MCP7H50-V003R26 COMPATIBLE TAA COMPLIANT 200GBASE-CU QSFP56 TO 2X
- Mfr # MCP7H50-V003R26-AO
- Zoro # G810729419
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
QSFP56 Network
Jacket Type
LSZH
Cable Length
9.84 ft
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7H50-V003R26-AO
- Zoro #
- G810729419
- UPC #
- 195285677266
- Country of Origin
- Multiple
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- QSFP56 Network
- Jacket Type
- LSZH
- Jacket Material
- Copper
- End 1 Connection Type
- QSFP56 Network
Dimensions
- Cable Length
- 9.84 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.