Cisco Ds-Sfp-Fc16G-Lw Comp Taa Sfp+ Lc
- Mfr # DS-SFP-FC16G-LW-AO
- Zoro # G3583847
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Fiber Channel Network
Ethernet Technology
16 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-SFP-FC16G-LW-AO
- Zoro #
- G3583847
- UPC #
- 821455559611
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Ethernet Technology
- 16 Gigabit Ethernet
- Connector Type
- LC
- Number of Ports
- 1
- Network Technology
- Fiber Channel
- Fiber Optic Mode
- Multi-mode, Single-mode
- Compatibility
- MSA Compliant
- Item
- SFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.