CISCO GLC-BX10-U-I COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER S

  • Mfr # GLC-BX10-U-I-AO

  • Zoro # G510765168


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-BX10-U-I-AO
Zoro #
G510765168
UPC #
821456731597
Country of Origin
Multiple

Details

Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Features
Hot-swappable
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX
Item
SFP Module
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.