Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-DD7D3AV01M
- Zoro # G223744085
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
End 2 Contact Type Finish
UPC
Clad Dimension
125 micron
Mode
Multi-Mode
Fiber Type
OM3
Overall Length
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-DD7D3AV01M
- Zoro #
- G223744085
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Overall Length
- 1 m
- Core Diameter
- 50 micron
- Bandwidth
- 10 GB
- Cable Diameter
- 3 mm
- Wire Rope Length
- 1 m
- Length
- 1 m
Details
- End 2 Contact Type Finish
- UPC
- Mode
- Multi-Mode
- Fiber Type
- OM3
- End 2 Connection Type
- SC
- Fiber Count
- 2
- End 1 Contact Type Finish
- UPC
- Jacket Color
- Aqua
- End 1 Connection Type
- SC
- Attenuation
- 0.3 dB
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Item
- Fiber Optic Patch Cords
- Jacket Material
- PVC
- Includes Jacket
- Jacketed
- Number of Fibers
- Duplex
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Aqua, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Bandwidth 10 GB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.