This item is Discontinued.

Add-On Cisco Ons-Sc+-10Gep54.9 Comp Taa Sfp+ ONS-SC+-10GEP54.9-40-AO

Cisco Ons-Sc+-10Gep54.9 Comp Taa Sfp+ (Discontinued)

  • Mfr # ONS-SC+-10GEP54.9-40-AO
  • Zoro # G3547106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONS-SC+-10GEP54.9-40-AO
Zoro #
G3547106
UPC #
821455850688
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Item
SFP+
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-DWDM
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Connector Type
LC
Fiber Optic Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.