This item is Discontinued.

Add-On Cisco Ons-Xc-10G-Ep51.7 Comp Taa Xfp ONS-XC-10G-EP51.7-AO

Cisco Ons-Xc-10G-Ep51.7 Comp Taa Xfp (Discontinued)

  • Mfr # ONS-XC-10G-EP51.7-AO
  • Zoro # G3582602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONS-XC-10G-EP51.7-AO
Zoro #
G3582602
UPC #
821455692820
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Network Technology
10GBase-DWDM
Type
XFP
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.