Cisco Qsfp-100G-Cwdm4-S Comp Taa Qsfp28

  • Mfr # QSFP-100G-CWDM4-S-AO

  • Zoro # G0932326


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-CWDM4-S-AO
Zoro #
G0932326
UPC #
821455645048
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Network Technology
100GBase-CWDM4
Media Type Supported
Optical Fiber
Type
QSFP28
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.