CISCO QSFP-100G-LR4-S-20 COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TRAN
- Mfr # QSFP-100G-LR4-S-20-AO
- Zoro # G010724986
product price:Â
$
3,825.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
20 km
For Use With
Optical Network
Temp. Range
32 Degree F to 158 Degree F
Features
Digital Optical Monitoring
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-LR4-S-20-AO
- Zoro #
- G010724986
- UPC #
- 195285214782
- Country of Origin
- Multiple
Details
- Max. Distance - Fiber Optic Cable
- 20 km
- For Use With
- Optical Network
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Connector Type
- LC Network - Male
- Number of Ports
- 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.