Shop ADD-ON
See all product information
Create Account
MSA & TAA COMP 10/25/50G SFP56 RGD XCVR
- Mfr # SFPM-50GBASE-LR-I-AO
- Zoro # G810727873
product price:Â
$
1,823.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Max. Distance - Fiber Optic Cable
10 km
Connector Type
LC Network - Male
Features
Digital Optical Monitoring
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFPM-50GBASE-LR-I-AO
- Zoro #
- G810727873
- UPC #
- 195285155078
- Country of Origin
- United States
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 10 km
- Connector Type
- LC Network - Male
- Features
- Digital Optical Monitoring
- For Use With
- Data Networking
- Temp. Range
- -40 Degree F to 185 Degree F
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.