Shop ADD-ON
See all product information
Create Account
CISCO SFP-10G-AOC3M COMPATIBLE TAA COMPLIANT 10GBASE-AOC SFP+ TO SFP+ ACTI
- Mfr # SFP-10G-AOC3M-OE-AO
- Zoro # G510726367
product price:Â
$
43.95
/ea
Key Features
Mode
Multi Mode
Cable Length
9.84 ft
Features
AOC Technology
End 1 Connection Type
SFP+ Network
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-AOC3M-OE-AO
- Zoro #
- G510726367
- UPC #
- 821455865125
- Country of Origin
- Multiple
- Mode
- Multi Mode
- Item
- Network Cable
- Features
- AOC Technology
- End 1 Connection Type
- SFP+ Network
- Jacket Color
- Orange
- For Use With
- Network Device
- End 2 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.