Fiber Optic Patch Cords
- Mfr # PC-DD9D3YV01M
- Zoro # G123744086
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
End 2 Contact Type Finish
UPC
Clad Dimension
125 micron
Jacket Color
Yellow
Jacket Material
PVC
End 1 Contact Type Finish
UPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-DD9D3YV01M
- Zoro #
- G123744086
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Overall Length
- 1 m
- Core Diameter
- 9 micron
- Cable Diameter
- 3 mm
- Wire Rope Length
- 1 m
- Length
- 1 m
Details
- End 2 Contact Type Finish
- UPC
- Jacket Color
- Yellow
- Jacket Material
- PVC
- End 1 Contact Type Finish
- UPC
- Includes Jacket
- Jacketed
- Number of Fibers
- Duplex
- Item
- Fiber Optic Patch Cords
- End 1 Connection Type
- SC
- Attenuation
- 0.3 dB
- Fiber Count
- 2
- Fiber Type
- OS2
- End 2 Connection Type
- SC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Mode
- Single Mode
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.