CISCO UCS-ML-X64G4RT-H COMPATIBLE FACTORY ORIGINAL 64GB DDR4-2933MHZ LOAD-

  • Mfr # UCS-ML-X64G4RT-H-AM

  • Zoro # G610725574


product price:  $1,831.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2933 MHz
Memory Rank
Quadruple-rank
Error Checking
ECC
Memory Size
64 GB
CAS Latency
CL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-ML-X64G4RT-H-AM
Zoro #
G610725574
UPC #
821456133452
Country of Origin
Multiple

Dimensions

Memory Size
64 GB

Details

Memory Speed
2933 MHz
Memory Rank
Quadruple-rank
Error Checking
ECC
Item
RAM Module
CAS Latency
CL17
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-2933/PC4-23466
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 64GB
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.