
CISCO XFP-10G-ZR-1610 COMPATIBLE TAA COMPLIANT 10GBASE-CWDM SFP TRANSCEIVE
Mfr # XFP-10G-ZR-1610-AO
Zoro # G110768569
product price:Â $5,036.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Mode
Single-mode
Application
Data Networking
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XFP-10G-ZR-1610-AO
Zoro #
G110768569
UPC #
821456489498
Country of Origin
Multiple
Details
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Mode
Single-mode
Application
Data Networking
Standards
TAA Compliant
Connector Type
LC
Max. Data Transfer Rate
10 Gbit/s
Item
XFP Module
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network
Features
Digital Optical Monitoring (DOM)
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
80 km
Network Technology
10GBase-CWDM
Compatibility
MSA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.