Shop AXIOM
See all product information
Create Account
8Gb Short-Wavelength Sfp+ Transceiver For Hp No Aj716A
- Mfr # AJ716A-AX
- Zoro # G0936928
product price:Â
$
76.55
/ea
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Ethernet Technology
8 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Fiber Channel Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJ716A-AX
- Zoro #
- G0936928
- UPC #
- 845282017229
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Compatibility
- MSA Compliant
- Ethernet Technology
- 8 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Connector Type
- LC
- Network Technology
- Fiber Channel
- Item
- SFP+
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Multi-mode
- Number of Ports
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.