
CISCO/INTEL COMP TAA 25G-CU DAC 1M
Mfr # ADD-S28CIS28IN-P1M
Zoro # G710728000
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Cable Length
3.28 ft
Material
Copper
Cable Type
Twinaxial
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-S28CIS28IN-P1M
Zoro #
G710728000
UPC #
821456511069
Country of Origin
Multiple
Dimensions
Cable Length
3.28 ft
Depth
39.4 in
Height
0.5 in
Width
0.5 in
Details
Item
Network Cable
Standards
MSA Compliant
Material
Copper
Cable Type
Twinaxial
Features
Passive
Data Transfer Rate
25-Gbit/s
Connector on First End Details
1 x SFP28 Network - Male
Device Supported
Network Device
Connector on Second End Details
1 x SFP28 Network - Male
Connector Gender on First End
Male
Connector Type on Second End
SFP28 Network - Male
Connector Type on First End
SFP28 Network - Male
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.