DELL 407-BCFM COMPATIBLE TAA COMPLIANT 100/1000/10000BASE-TX SFP+ TRANSCEI

  • Mfr # 407-BCFM-AO

  • Zoro # G710768433


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCFM-AO
Zoro #
G710768433
UPC #
195285025906
Country of Origin
Multiple

Details

Standards
TAA Compliant
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Compatibility
MSA Compliant
Network Technology
100/1000/10000Base-TX
Number of Ports
1
Media Type Supported
Twisted Pair
Item
SFP+ Module
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX LAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.