DELL AA783422 COMP 32GB DDR4-3200MHZ
- Mfr # AA783422-AM
- Zoro # G410725019
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Memory Size
32 GB
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA783422-AM
- Zoro #
- G410725019
- UPC #
- 195285053008
- Country of Origin
- Multiple
- Memory Speed
- 3200 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Error Checking
- ECC
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Registered
- Item
- RAM Module
- Memory Voltage
- 1.20 V
- CAS Latency
- CL17
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.