
DELL AA783423 COMPATIBLE FACTORY ORIGINAL 64GB DDR4-3200MHZ REGISTERED ECC
Mfr # AA783423-AM
Zoro # G810727330
product price:Â $2,649.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Dual-rank
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA783423-AM
Zoro #
G810727330
UPC #
195285053039
Country of Origin
United States
Dimensions
Memory Size
64 GB
Details
Memory Speed
3200 MHz
Item
RAM Module
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Dual-rank
Error Checking
ECC
Number of Modules
(1) 64GB
Signal Processing
Registered
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.